Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

341384 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VG-032-12-50

Description

VG-032-12-50 ROD CLAMP ; 6" L X 1.35" W X 0.9" H 4EA/PAK

Clamp with Rod; Clamp and Metal Rod Combination for Round Rod; 6 IN L X 1.35 IN W X 0.9 IN H | 5 IN L Rod; Use: Used with Guide Rail; Polyamide

Part #

VG-032-12-50

BDI #
341384

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.083
EAN
0726166196400
Product Group - BDI
M00134
Product Name
Clamp with Rod
Part Description
Clamp and Metal Rod Combination for Round Rod
Size
6 IN L X 1.35 IN W X 0.9 IN H | 5 IN L Rod
Used For
Used with Guide Rail
Material
Polyamide
Other Features
Stainless Steel Rod | Nickel Plated Brass | Stainless Steel Fastener | 2 Bolts | 1 Piece
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rod
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-032-12-50
Manufacturer Internal Number
VG-032-12-50
Weight / LBS
0.21
Long Description
Clamp with Rod; Clamp and Metal Rod Combination for Round Rod; 6 IN L X 1.35 IN W X 0.9 IN H | 5 IN L Rod; Use: Used with Guide Rail; Polyamide