

SYSTEM PLAST
SYSTEM PLAST
VG-117-2-2
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-117-2-2
Mounting and Splice Plate; Universal Mounting and Splice Plate; 1.88 IN L X 2.25 IN W | 12 GA Thickness | 0.34 IN Slot; Use: Used with Guide Rail; Stainless Steel
制造商部件号
VG-117-2-2
BDI部件号
341919
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-117-2-2/p/341919
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405555334
重量 / Kilogram
0.05
Product Group - BDI
M00134
产品名称
Mounting and Splice Plate
部件描述
Universal Mounting and Splice Plate
尺寸
1.88 IN L X 2.25 IN W | 12 GA Thickness | 0.34 IN Slot
用于
Used with Guide Rail
材料
Stainless Steel
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Plate
关键字串
Mounting
制造商货号
VG-117-2-2
制造商内部编号
VG-117-2-2
重量/磅
0.1
详细描述
Mounting and Splice Plate; Universal Mounting and Splice Plate; 1.88 IN L X 2.25 IN W | 12 GA Thickness | 0.34 IN Slot; Use: Used with Guide Rail; Stainless Steel