Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-118-06 https://www.bdiexpress.com/medias/INDREXXXXXXX-341397-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk0OHxpbWFnZS9qcGVnfGFEbG1MMmhoTVM4eE1ETTRPVGsxTWpnMU5qQTVOQzlKVGtSU1JWaFlXRmhZV0ZoZk16UXhNemszWHpNd01IZ3pNREF1YW5Cbnw3NjQwYWIwMDg5MzVjY2FiOTIxYTRiMWE1ZmQ5ZDM5Yjk4YmFhNjk2MDY5MDVhNmVkMTNkMWY5MGI4ZGVhYjE5
341397 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VG-118-06

Description

VG-118-06 RAIL SPLICE CLAMP ; NON-RETURNABLE SS 6"

Splice Rail Clamp; 5/16-18 Thread Size X 6 IN L X 0.85 IN H X 0.53 IN W; Stainless Steel

Part #

VG-118-06

BDI #
341397

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

53.58 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 53.58 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.186
EAN
0787405074262
Product Group - BDI
M00134
Product Name
Rail Clamp
Part Description
Splice Rail Clamp
Size
5/16-18 Thread Size X 6 IN L X 0.85 IN H X 0.53 IN W
Material
Stainless Steel
Other Features
Connects Ends of Two Guide Rail | Heavy Duty Rigid Support Resists Bending
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Clamp
Keyword String
Rail
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.41
Long Description
Splice Rail Clamp; 5/16-18 Thread Size X 6 IN L X 0.85 IN H X 0.53 IN W; Stainless Steel