

341410
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-200-5Y
SYSTEM PLAST SYSTEM PLAST
Description
VG-200-5Y CONVEYOR PROTECTIVE CAP ; ADJ ROD PROT 5/8" YLW 20EA/BOX
Rod Protective Cap; Adjusting Rod Protective Cap; 0.625 IN ID X 0.84 IN L; Use: Used on VG-020; VG-212 and VG-232 Adjusting Rod; PVC
Part #
VG-200-5Y
BDI #
341410
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-200-5Y/p/341410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.005
EAN
0726166449445
Product Group - BDI
M00134
Product Name
Rod Protective Cap
Part Description
Adjusting Rod Protective Cap
Size
0.625 IN ID X 0.84 IN L
Used For
Used on VG-020; VG-212 and VG-232 Adjusting Rod
Material
PVC
Other Features
Yellow
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cap
Keyword String
Protective
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-200-5Y
Manufacturer Internal Number
VG-200-5Y
Weight / LBS
0.01
Long Description
Rod Protective Cap; Adjusting Rod Protective Cap; 0.625 IN ID X 0.84 IN L; Use: Used on VG-020; VG-212 and VG-232 Adjusting Rod; PVC