Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-201-S08 https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-201P08-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3MHxpbWFnZS9qcGVnfGFHRmtMMmczWkM4eE1EYzNNRGszTVRreE9ETTJOaTlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6SXdNVkF3T0Y4ek1EQjRNekF3TG1wd1p3fDgxMGQ3Yjc1ZjRlODBiMGFkM2IzMTZiMmNiZjNjZWFmZDM5YjdhMTFmZDNmMTcxZjViNjJmOWNjZmQyYThjYWM
341414 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VG-201-S08

Description

VG-201-S08 RAIL BRACKET ; NON-RETURNABLE FIXED SS 8"

Adjustable Bracket; Fixed Guide Rail Adjustable Bracket; 8 IN L X 1.71 IN W X 0.56 IN H | 12 GA Thickness | 0.313 IN Slot; Use: Fixed Guide Rail; Stainless Steel

Part #

VG-201-S08

BDI #
341414

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.241
EAN
0787405169425
Product Group - BDI
M00134
Product Name
Adjustable Bracket
Part Description
Fixed Guide Rail Adjustable Bracket
Size
8 IN L X 1.71 IN W X 0.56 IN H | 12 GA Thickness | 0.313 IN Slot
Used For
Fixed Guide Rail
Material
Stainless Steel
Other Features
3 Slots
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-201-S08
Manufacturer Internal Number
VG-201-S08
Weight / LBS
0.5
Long Description
Adjustable Bracket; Fixed Guide Rail Adjustable Bracket; 8 IN L X 1.71 IN W X 0.56 IN H | 12 GA Thickness | 0.313 IN Slot; Use: Fixed Guide Rail; Stainless Steel