SYSTEM PLAST
SYSTEM PLAST
VG-202L
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-202L
Bracket Body; Bracket Body; 1.62 IN L X 2.63 IN W X 4.61 IN H | 0.375 IN Slot; Use: Used with Threaded Adjusting Rod and Cross Block; Polyamide
制造商部件号
VG-202L
BDI部件号
20287970
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-202L/p/20287970
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405169524
重量 / Kilogram
0.127
Product Group - BDI
M00134
产品名称
Bracket Body
部件描述
Bracket Body
尺寸
1.62 IN L X 2.63 IN W X 4.61 IN H | 0.375 IN Slot
用于
Used with Threaded Adjusting Rod and Cross Block
材料
Polyamide
其它特点
Stainless Steel Washer | Without Positioning Lip
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket Body
制造商货号
VG-202L
制造商内部编号
VG-202L
重量/磅
0.3
详细描述
Bracket Body; Bracket Body; 1.62 IN L X 2.63 IN W X 4.61 IN H | 0.375 IN Slot; Use: Used with Threaded Adjusting Rod and Cross Block; Polyamide


