341936
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-203LHTS-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-203LHTS-12 SWIVEL CAP ASSEMBLY ; NON-RETURNABLE SS 1/2"
Swivel Bracket; Swivel Bracket; 2.08 IN L X 3.29 IN W X 9.89 IN H | 0.5 IN Rod; Use: Guide Rail; Polyamide
Part #
VG-203LHTS-12
BDI #
341936
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-203LHTS-12/p/341936
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.553
EAN
0787405170049
Product Group - BDI
M00134
Product Name
Swivel Bracket
Part Description
Swivel Bracket
Size
2.08 IN L X 3.29 IN W X 9.89 IN H | 0.5 IN Rod
Used For
Guide Rail
Material
Polyamide
Other Features
Stainless Steel Swivel Cap and Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Swivel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-203LHTS-12
Weight / LBS
1.22
Long Description
Swivel Bracket; Swivel Bracket; 2.08 IN L X 3.29 IN W X 9.89 IN H | 0.5 IN Rod; Use: Guide Rail; Polyamide