

SYSTEM PLAST
SYSTEM PLAST
VG-204-D316-P
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-204-D316-P
Adjustable Support Bar; Adjustable Support Bar; 8 IN L X 1.5 IN W X 0.188 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Steel
制造商部件号
VG-204-D316-P
BDI部件号
341953
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-204-D316-P/p/341953
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405170605
重量 / Kilogram
0.218
Product Group - BDI
M00134
产品名称
Adjustable Support Bar
部件描述
Adjustable Support Bar
尺寸
8 IN L X 1.5 IN W X 0.188 IN Thickness | 0.375 IN Slot
用于
Used with Guide Rail
材料
Steel
其它特点
2 Slots | Zinc Plated
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bar
关键字串
Support
制造商货号
VG-204-D316-P
重量/磅
0.5
详细描述
Adjustable Support Bar; Adjustable Support Bar; 8 IN L X 1.5 IN W X 0.188 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Steel