

SYSTEM PLAST
SYSTEM PLAST
VG-205-B-18-S
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-205-B-18-S
L Bracket; Standard Single Slot Long Angle L Bracket - Metal; 3.25 IN L X 1.5 IN W X 3.75 IN H | 0.125 IN Thickness | 0.4 IN Slot; Use: Used with Guide Rail; Stainless Steel
制造商部件号
VG-205-B-18-S
BDI部件号
341469
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-205-B-18-S/p/341469
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405529182
重量 / Kilogram
0.118
Product Group - BDI
M00134
产品名称
L Bracket
部件描述
Standard Single Slot Long Angle L Bracket - Metal
尺寸
3.25 IN L X 1.5 IN W X 3.75 IN H | 0.125 IN Thickness | 0.4 IN Slot
用于
Used with Guide Rail
材料
Stainless Steel
其它特点
1 Slot
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket
关键字串
Angle
制造商货号
VG-205-B-18-S
重量/磅
0.3
详细描述
L Bracket; Standard Single Slot Long Angle L Bracket - Metal; 3.25 IN L X 1.5 IN W X 3.75 IN H | 0.125 IN Thickness | 0.4 IN Slot; Use: Used with Guide Rail; Stainless Steel