https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-213N01-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA2OXxpbWFnZS9qcGVnfGFEWTFMMmc0Tnk4eE1EYzJPRGMwTlRjeU5UazRNaTlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6SXhNMDR3TVY4ek1EQjRNekF3TG1wd1p3fGE4ZjIxZDVlN2EzMDU1N2UwZTQxMjkxYjYzNGM1NGNkZDI4ODU1YTdkMmJmNzkxYzIwYTQ2ODIzMzhkMmJkYzM
https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-213N01-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA2OXxpbWFnZS9qcGVnfGFEWTFMMmc0Tnk4eE1EYzJPRGMwTlRjeU5UazRNaTlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6SXhNMDR3TVY4ek1EQjRNekF3TG1wd1p3fGE4ZjIxZDVlN2EzMDU1N2UwZTQxMjkxYjYzNGM1NGNkZDI4ODU1YTdkMmJmNzkxYzIwYTQ2ODIzMzhkMmJkYzM
SYSTEM PLAST
SYSTEM PLAST
VG-213N-58-01
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-213N-58-01
Bracket; Stainless Steel Bracket; 1.38 IN L X 2.38 IN W X 6.33 IN H | 11 GA Thickness | 0.41 IN Slot | 0.625 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel
制造商部件号
VG-213N-58-01
BDI部件号
341994
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-213N-58-01/p/341994
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405486447
重量 / Kilogram
0.2
Product Group - BDI
M00134
产品名称
Bracket
部件描述
Stainless Steel Bracket
尺寸
1.38 IN L X 2.38 IN W X 6.33 IN H | 11 GA Thickness | 0.41 IN Slot | 0.625 IN Rod
用于
Where Lateral Adjustment is Needed in Guide Rail
材料
Stainless Steel
其它特点
Stainless Steel Nut
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket
关键字串
Guide Rail
制造商货号
VG-213N-58-01
制造商内部编号
VG-213N-58-01
重量/磅
0.5
详细描述
Bracket; Stainless Steel Bracket; 1.38 IN L X 2.38 IN W X 6.33 IN H | 11 GA Thickness | 0.41 IN Slot | 0.625 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel
