https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-213R-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzOHxpbWFnZS9qcGVnfGFEVTFMMmczTWk4eE1EYzJPRFEzTlRnNE1UVXdNaTlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6SXhNMUpmTXpBd2VETXdNQzVxY0djfDg4M2Q2NTZlMWE5ODRiNzc5NWMwYjkyZmE4YTFmZDJmZmIxMmM3ODNiYTRlMjMzZjM3MzE3NTBhNmM1ZTc1ZjQ
https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-213R-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzOHxpbWFnZS9qcGVnfGFEVTFMMmczTWk4eE1EYzJPRFEzTlRnNE1UVXdNaTlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6SXhNMUpmTXpBd2VETXdNQzVxY0djfDg4M2Q2NTZlMWE5ODRiNzc5NWMwYjkyZmE4YTFmZDJmZmIxMmM3ODNiYTRlMjMzZjM3MzE3NTBhNmM1ZTc1ZjQ
SYSTEM PLAST
SYSTEM PLAST
VG-213R-12-01
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-213R-12-01
Bracket; Rotating Stainless Steel Bracket; 1.38 IN L X 2.88 IN W X 5.9 IN H | 11 GA Thickness | 0.41 IN Slot | 0.5 IN Rod; Use: Where Lateral Adjustment and Rotation are Needed in Guide Rail; Stainless Steel
制造商部件号
VG-213R-12-01
BDI部件号
341578
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-213R-12-01/p/341578
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405486638
重量 / Kilogram
0.503
Product Group - BDI
M00134
产品名称
Bracket
部件描述
Rotating Stainless Steel Bracket
尺寸
1.38 IN L X 2.88 IN W X 5.9 IN H | 11 GA Thickness | 0.41 IN Slot | 0.5 IN Rod
用于
Where Lateral Adjustment and Rotation are Needed in Guide Rail
材料
Stainless Steel
其它特点
Polyamide Knob | Sanitary Design | Hi-Temp and Corrosion Resistant
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket
关键字串
Guide Rail
制造商货号
VG-213R-12-01
制造商内部编号
VG-213R-12-01
重量/磅
0.65
详细描述
Bracket; Rotating Stainless Steel Bracket; 1.38 IN L X 2.88 IN W X 5.9 IN H | 11 GA Thickness | 0.41 IN Slot | 0.5 IN Rod; Use: Where Lateral Adjustment and Rotation are Needed in Guide Rail; Stainless Steel
