

SYSTEM PLAST
SYSTEM PLAST
VG-213RQ-05-25-516
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-213RQ-05-25-516
Swivel Bracket; Swivel Top Speedset Bracket; 1.38 IN L X 2.88 IN W | 5/16 IN Tapped Rod; Use: Curves; Lane Changes and Combiner Areas; Stainless Steel
制造商部件号
VG-213RQ-05-25-516
BDI部件号
341587
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-213RQ-05-25-516/p/341587
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405486904
重量 / Kilogram
0.748
Product Group - BDI
M00134
产品名称
Swivel Bracket
部件描述
Swivel Top Speedset Bracket
尺寸
1.38 IN L X 2.88 IN W | 5/16 IN Tapped Rod
用于
Curves; Lane Changes and Combiner Areas
材料
Stainless Steel
其它特点
5 Inch Sleeve | 0 to 2.5 Inch Travel | Stainless Steel Rod and Spring Assembly | PVC Push Knob
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket
关键字串
Swivel
制造商货号
VG-213RQ-05-25-516
重量/磅
1.65
详细描述
Swivel Bracket; Swivel Top Speedset Bracket; 1.38 IN L X 2.88 IN W | 5/16 IN Tapped Rod; Use: Curves; Lane Changes and Combiner Areas; Stainless Steel