SYSTEM PLAST
SYSTEM PLAST
VG-215-12-58T
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-215-12-58T
Support Rod; Support Rod; 0.625 IN OD X 12 IN L; Use: Used with Cross Block; Holder and Clamp; Stainless Steel
制造商部件号
VG-215-12-58T
BDI部件号
342000
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-215-12-58T/p/342000
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405175242
重量 / Kilogram
0.172
Product Group - BDI
M00134
产品名称
Support Rod
部件描述
Support Rod
尺寸
0.625 IN OD X 12 IN L
用于
Used with Cross Block; Holder and Clamp
材料
Stainless Steel
其它特点
Black Polyethylene Plug End Cap
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Rod
关键字串
Support
制造商货号
VG-215-12-58T
重量/磅
0.3
详细描述
Support Rod; Support Rod; 0.625 IN OD X 12 IN L; Use: Used with Cross Block; Holder and Clamp; Stainless Steel


