

SYSTEM PLAST
SYSTEM PLAST
VG-221PP-12
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-221PP-12
Bracket; Heavy Duty Guide Rail Bracket; 1.7 IN L X 2.89 IN W X 10.25 IN H | 0.375 IN Slot | 0.5 IN Rod; Use: Used with Guide Rail; Polypropylene
制造商部件号
VG-221PP-12
BDI部件号
341596
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-221PP-12/p/341596
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405175709
重量 / Kilogram
0.254
Product Group - BDI
M00134
产品名称
Bracket
部件描述
Heavy Duty Guide Rail Bracket
尺寸
1.7 IN L X 2.89 IN W X 10.25 IN H | 0.375 IN Slot | 0.5 IN Rod
用于
Used with Guide Rail
材料
Polypropylene
其它特点
Nickel Plated Brass Knob Bushing | Stainless Steel Hardware | Mounting Bolt Centers up to 3 Inch
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket
关键字串
Guide Rail
制造商货号
VG-221PP-12
制造商内部编号
VG-221PP-12
重量/磅
0.56
详细描述
Bracket; Heavy Duty Guide Rail Bracket; 1.7 IN L X 2.89 IN W X 10.25 IN H | 0.375 IN Slot | 0.5 IN Rod; Use: Used with Guide Rail; Polypropylene