对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

VG-223N-12-01 https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-223N-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwM3xpbWFnZS9qcGVnfGFHRXdMMmhrWXk4eE1EYzJPVEk1TkRBd01ERTFPQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6SXlNMDVmTXpBd2VETXdNQzVxY0djfDc5ZWI1M2FlYzEzYzcwZDZmZWZlYTMyY2VlMzk3OTg4ZTk3NTcxNDEyNjBlNTBiNDRmMDFhYzg1YmYyZmRjM2E
341619 输送机配件 

SYSTEM PLAST SYSTEM PLAST

VG-223N-12-01

描述

SYSTEM PLAST VG-223N-12-01

Bracket; Heavy Duty Stainless Steel Bracket; 1.51 IN L X 2.94 IN W X 8.85 IN H | 0.41 IN Slot | 0.5 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel

制造商部件号

VG-223N-12-01

BDI部件号
341619

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0787405487512
重量 / Kilogram
0.068
Product Group - BDI
M00134
产品名称
Bracket
部件描述
Heavy Duty Stainless Steel Bracket
尺寸
1.51 IN L X 2.94 IN W X 8.85 IN H | 0.41 IN Slot | 0.5 IN Rod
用于
Where Lateral Adjustment is Needed in Guide Rail
材料
Stainless Steel
其它特点
Stainless Steel Nut | Sanitary Design | Hi-Temp and Corrosion Resistant
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket
关键字串
Guide Rail
制造商货号
VG-223N-12-01
重量/磅
0.94
详细描述
Bracket; Heavy Duty Stainless Steel Bracket; 1.51 IN L X 2.94 IN W X 8.85 IN H | 0.41 IN Slot | 0.5 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel