https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-223N02-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcxMnxpbWFnZS9qcGVnfGFEbGxMMmcxTmk4eE1EYzJPVEF6T0RRM05USTVOQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6SXlNMDR3TWw4ek1EQjRNekF3TG1wd1p3fDdhMjUyNDMwNTg2NWMxODYzNGJhOGI5NjNkOTdlOTAyODU5YzUxNmY3ZDlmMGVhNjcyYjY0NWUwMjExOTI2YTU
https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-223N02-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcxMnxpbWFnZS9qcGVnfGFEbGxMMmcxTmk4eE1EYzJPVEF6T0RRM05USTVOQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6SXlNMDR3TWw4ek1EQjRNekF3TG1wd1p3fDdhMjUyNDMwNTg2NWMxODYzNGJhOGI5NjNkOTdlOTAyODU5YzUxNmY3ZDlmMGVhNjcyYjY0NWUwMjExOTI2YTU
SYSTEM PLAST
SYSTEM PLAST
VG-223N-58-02
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-223N-58-02
Bracket; Heavy Duty Extended Stainless Steel Bracket; 1.51 IN L X 3.69 IN W X 8.85 IN H | 0.41 IN Slot | 0.625 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel
制造商部件号
VG-223N-58-02
BDI部件号
341623
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-223N-58-02/p/341623
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405487611
重量 / Kilogram
0.376
Product Group - BDI
M00134
产品名称
Bracket
部件描述
Heavy Duty Extended Stainless Steel Bracket
尺寸
1.51 IN L X 3.69 IN W X 8.85 IN H | 0.41 IN Slot | 0.625 IN Rod
用于
Where Lateral Adjustment is Needed in Guide Rail
材料
Stainless Steel
其它特点
Stainless Steel Nut | Sanitary Design | Hi-Temp and Corrosion Resistant
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket
关键字串
Guide Rail
制造商货号
VG-223N-58-02
制造商内部编号
VG-223N-58-02
重量/磅
0.83
详细描述
Bracket; Heavy Duty Extended Stainless Steel Bracket; 1.51 IN L X 3.69 IN W X 8.85 IN H | 0.41 IN Slot | 0.625 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel
