SYSTEM PLAST
SYSTEM PLAST
VG-232-10-516
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-232-10-516
Adjusting Rod; 5/8 Adjusting Rod; 0.625 IN Dia X 10 IN L | 5/16-18 Tapped Thread; Use: Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp; Stainless Steel
制造商部件号
VG-232-10-516
BDI部件号
342003
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-232-10-516/p/342003
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405176577
重量 / Kilogram
0.587
Product Group - BDI
M00134
产品名称
Adjusting Rod
部件描述
5/8 Adjusting Rod
尺寸
0.625 IN Dia X 10 IN L | 5/16-18 Tapped Thread
用于
Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp
材料
Stainless Steel
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Rod
关键字串
Adjusting
制造商货号
VG-232-10-516
制造商内部编号
VG-232-10-516
重量/磅
0.85
详细描述
Adjusting Rod; 5/8 Adjusting Rod; 0.625 IN Dia X 10 IN L | 5/16-18 Tapped Thread; Use: Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp; Stainless Steel


