https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-L-245H-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2MnxpbWFnZS9qcGVnfGFEZGpMMmhsTVM4eE1EYzJPRFU1T1RnM05UWXhOQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlNWHpJME5VaGZNekF3ZURNd01DNXFjR2N8YmRkODdkOWZjOGQ5MDJmN2Q4OWI2ZjU4ZTlmZDkwZTdjMjFmMjMyOTllZGViZDg3ODAwNmE5OTU1NDA3NjBmZA
https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-L-245H-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2MnxpbWFnZS9qcGVnfGFEZGpMMmhsTVM4eE1EYzJPRFU1T1RnM05UWXhOQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlNWHpJME5VaGZNekF3ZURNd01DNXFjR2N8YmRkODdkOWZjOGQ5MDJmN2Q4OWI2ZjU4ZTlmZDkwZTdjMjFmMjMyOTllZGViZDg3ODAwNmE5OTU1NDA3NjBmZA
SYSTEM PLAST
SYSTEM PLAST
VG-245-H-BK
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-245-H-BK
L Bracket; Single Slot Molded Plastic L Bracket; 1.56 IN L X 3.6 IN W X 4.5 IN H | 0.33 IN Slot; Use: Where Greater Vertical Adjustment is Required in Guide Rail; Polyamide
制造商部件号
VG-245-H-BK
BDI部件号
341644
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-245-H-BK/p/341644
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405177345
重量 / Kilogram
0.109
Product Group - BDI
M00134
产品名称
L Bracket
部件描述
Single Slot Molded Plastic L Bracket
尺寸
1.56 IN L X 3.6 IN W X 4.5 IN H | 0.33 IN Slot
用于
Where Greater Vertical Adjustment is Required in Guide Rail
材料
Polyamide
其它特点
Black
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket
关键字串
Angle
制造商货号
VG-245-H-BK
制造商内部编号
VG-245-H-BK
重量/磅
0.2
详细描述
L Bracket; Single Slot Molded Plastic L Bracket; 1.56 IN L X 3.6 IN W X 4.5 IN H | 0.33 IN Slot; Use: Where Greater Vertical Adjustment is Required in Guide Rail; Polyamide
