342041
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-280PP-M8F
SYSTEM PLAST SYSTEM PLAST
Description
VG-280PP-M8F BRACKET KNOB ; NON-RETURNABLE M8 THRD 10EA/BOX
Standard Duty Knob; M8-1.5 Female Thread X 2 IN OD X 1.48 IN H; Use: For VG-202TC Bracket Caps and VG-210 Bracket; Polypropylene
Part #
VG-280PP-M8F
BDI #
342041
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-280PP-M8F/p/342041
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.435
EAN
0787405539099
Product Group - BDI
M00134
Product Name
Standard Duty Knob
Part Description
Standard Duty Knob
Size
M8-1.5 Female Thread X 2 IN OD X 1.48 IN H
Used For
For VG-202TC Bracket Caps and VG-210 Bracket
Material
Polypropylene
Other Features
Standard Duty Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Knob
Keyword String
Standard Duty
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.96
Long Description
Standard Duty Knob; M8-1.5 Female Thread X 2 IN OD X 1.48 IN H; Use: For VG-202TC Bracket Caps and VG-210 Bracket; Polypropylene