

342049
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-282PP-38F
SYSTEM PLAST SYSTEM PLAST
Description
VG-282PP-38F BRACKET KNOB ; NON-RETURNABLE 3/8-16 THR 10EA/BOX
Bracket Hand Knob; Female Bracket Hand Knob; 1.67 IN L X 2.08 IN W; Use: Bracket; Polypropylene
Part #
VG-282PP-38F
BDI #
342049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-282PP-38F/p/342049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162801
Weight / Kilogram
0.05
EAN
0787405191891
Product Group - BDI
M00134
Product Name
Bracket Hand Knob
Part Description
Female Bracket Hand Knob
Size
1.67 IN L X 2.08 IN W
Used For
Bracket
Material
Polypropylene
Other Features
3/8-16 Thread
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Knob
Keyword String
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-282PP-38F
Manufacturer Internal Number
VG-282PP-38F
Weight / LBS
0.12
Long Description
Bracket Hand Knob; Female Bracket Hand Knob; 1.67 IN L X 2.08 IN W; Use: Bracket; Polypropylene