SYSTEM PLAST
SYSTEM PLAST
VG-307-1.50
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-307-1.50
Post Cap; Post Cap; 3.92 IN L X 3.92 IN W X 2.98 IN H; Use: Holds Support Legs Made of 1.5 Inch Pipe or 2 Inch OD Tubing; Polyamide
制造商部件号
VG-307-1.50
BDI部件号
342511
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-307-1-50/p/342511
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405193468
重量 / Kilogram
0.286
Product Group - BDI
M00134
产品名称
Post Cap
部件描述
Post Cap
尺寸
3.92 IN L X 3.92 IN W X 2.98 IN H
用于
Holds Support Legs Made of 1.5 Inch Pipe or 2 Inch OD Tubing
材料
Polyamide
其它特点
1.5 Inch Pipe | Stainless Steel Fastener
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Cap
关键字串
Post
制造商货号
VG-307-1.50
制造商内部编号
VG-307-1.50
重量/磅
0.65
详细描述
Post Cap; Post Cap; 3.92 IN L X 3.92 IN W X 2.98 IN H; Use: Holds Support Legs Made of 1.5 Inch Pipe or 2 Inch OD Tubing; Polyamide