

342513
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-308-T2.0
SYSTEM PLAST SYSTEM PLAST
Description
VG-308-T2.0 SIDE MOUNT POST CAP ; NON-RETURNABLE PA 2" TUBE 2EA/PAK
Post Cap; Post Cap; 5.12 IN L X 3.57 IN W X 3.85 IN H; Use: Holds Support Legs Made of Pipe or Tube; Polyamide
Part #
VG-308-T2.0
BDI #
342513
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-308-T2-0/p/342513
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.413
EAN
0787405193598
Product Group - BDI
M00134
Product Name
Post Cap
Part Description
Post Cap
Size
5.12 IN L X 3.57 IN W X 3.85 IN H
Used For
Holds Support Legs Made of Pipe or Tube
Material
Polyamide
Other Features
2 Inch OD Tube | Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cap
Keyword String
Post
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-308-T2.0
Manufacturer Internal Number
VG-308-T2.0
Weight / LBS
1
Long Description
Post Cap; Post Cap; 5.12 IN L X 3.57 IN W X 3.85 IN H; Use: Holds Support Legs Made of Pipe or Tube; Polyamide