Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg VG-3110-R200T-R200T
24480022 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VG-3110-R200T-R200T

Description

VG-3110-R200T-R200T CONVEYOR TEE LEG TIE ; NON-RETURNABLE

Tee Leg Tie; 80MM W X 98MM H X 146MM OAL; Polyamide

Part #

14743

BDI #
24480022

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

69.01 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 69.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.544
EAN
0787405558786
Product Group - BDI
M00134
Product Name
Tee Leg Tie
Part Description
Tee Leg Tie
Size
80MM W X 98MM H X 146MM OAL
Material
Polyamide
Other Features
Tube Connecting Joints | Reinforced Polyamide Material | Stainless Steel Screws and Nuts | Series VG-3110 For 2 IN Pipe and Horizontal 2 Inch Pipe
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Tie
Keyword String
Tee Leg
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.2
Long Description
Tee Leg Tie; 80MM W X 98MM H X 146MM OAL; Polyamide