SYSTEM PLAST
SYSTEM PLAST
VG-452
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-452
Sanitary Leg Weld Cap; Sanitary Leg Weld Cap; 2.37 IN Dia X 4 IN H; Use: Attach to VG-450 Sanitary Leg; Stainless Steel
制造商部件号
VG-452
BDI部件号
342520
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-452/p/342520
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405234598
重量 / Kilogram
0.336
Product Group - BDI
M00134
产品名称
Sanitary Leg Weld Cap
部件描述
Sanitary Leg Weld Cap
尺寸
2.37 IN Dia X 4 IN H
用于
Attach to VG-450 Sanitary Leg
材料
Stainless Steel
其它特点
Welded to Conveyor Frame
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Cap
关键字串
Sanitary Leg
制造商货号
VG-452
制造商内部编号
VG-452
重量/磅
1.3
详细描述
Sanitary Leg Weld Cap; Sanitary Leg Weld Cap; 2.37 IN Dia X 4 IN H; Use: Attach to VG-450 Sanitary Leg; Stainless Steel


