

SYSTEM PLAST
SYSTEM PLAST
VG-511B-01-S12
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-511B-01-S12
Leveler Base; Socket Style Adjustable Leveler Base Without Lag Hole; 4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread; Use: Conveyor and Machinery Support; Polyamide
制造商部件号
VG-511B-01-S12
BDI部件号
343169
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-511B-01-S12/p/343169
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405246454
重量 / Kilogram
0.136
Product Group - BDI
M00134
产品名称
Leveler Base
部件描述
Socket Style Adjustable Leveler Base Without Lag Hole
尺寸
4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread
用于
Conveyor and Machinery Support
材料
Polyamide
其它特点
Stainless Steel Threaded Ball | Static Load 2600 LB
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Base
关键字串
Leveler
制造商货号
VG-511B-01-S12
重量/磅
0.3
详细描述
Leveler Base; Socket Style Adjustable Leveler Base Without Lag Hole; 4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread; Use: Conveyor and Machinery Support; Polyamide