Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

343422 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VG-551-B34

Description

VG-551-B34 LEVELER THREADED TUBE END ; NON-RETURNABLE PA RND 3/4-10 10EA/BOX

Leveler Threaded Tube End; Round Threaded Tube End; 1.97 IN OD X 1.95 IN L | 3/4-10 Thread; Use: Used with Solus Adjustable Leveler; Polyamide

Part #

VG-551-B34

BDI #
343422

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.086
EAN
0787405254701
Product Group - BDI
M00134
Product Name
Leveler Threaded Tube End
Part Description
Round Threaded Tube End
Size
1.97 IN OD X 1.95 IN L | 3/4-10 Thread
Used For
Used with Solus Adjustable Leveler
Material
Polyamide
Other Features
1.5 Inch SCH 10 Pipe | Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-551-B34
Manufacturer Internal Number
VG-551-B34
Weight / LBS
0.2
Long Description
Leveler Threaded Tube End; Round Threaded Tube End; 1.97 IN OD X 1.95 IN L | 3/4-10 Thread; Use: Used with Solus Adjustable Leveler; Polyamide