对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

343446 输送机配件 

SYSTEM PLAST SYSTEM PLAST

VG-555-B34

描述

SYSTEM PLAST VG-555-B34

Leveler Threaded Tube End; Square Threaded Tube End; 1.96 IN L X 1.97 IN W | 3/4-10 Thread; Use: Used with Solus Adjustable Leveler; Polyamide

制造商部件号

VG-555-B34

BDI部件号
343446

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0787405256453
重量 / Kilogram
0.118
Product Group - BDI
M00134
产品名称
Leveler Threaded Tube End
部件描述
Square Threaded Tube End
尺寸
1.96 IN L X 1.97 IN W | 3/4-10 Thread
用于
Used with Solus Adjustable Leveler
材料
Polyamide
其它特点
2 Inch Square Tube | Brass Threaded Insert
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Tube End
制造商货号
VG-555-B34
制造商内部编号
VG-555-B34
重量/磅
0.26
详细描述
Leveler Threaded Tube End; Square Threaded Tube End; 1.96 IN L X 1.97 IN W | 3/4-10 Thread; Use: Used with Solus Adjustable Leveler; Polyamide