20287980
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-555-B58
SYSTEM PLAST SYSTEM PLAST
Description
VG-555-B58 LEVELER THREADED TUBE END ; NON-RETURNABLE PA SQ 5/8-11 10EA/BOX
Leveler Threaded Tube End; Square Threaded Tube End; 1.96 IN L X 1.97 IN W | 5/8-11 Thread; Use: Used with Solus Adjustable Leveler; Polyamide
Part #
VG-555-B58
BDI #
20287980
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-555-B58/p/20287980
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.095
EAN
0787405256484
Product Group - BDI
M00134
Product Name
Leveler Threaded Tube End
Part Description
Square Threaded Tube End
Size
1.96 IN L X 1.97 IN W | 5/8-11 Thread
Used For
Used with Solus Adjustable Leveler
Material
Polyamide
Other Features
2 Inch Square Tube | Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-555-B58
Manufacturer Internal Number
VG-555-B58
Weight / LBS
0.22
Long Description
Leveler Threaded Tube End; Square Threaded Tube End; 1.96 IN L X 1.97 IN W | 5/8-11 Thread; Use: Used with Solus Adjustable Leveler; Polyamide