343449
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-556-BM16
SYSTEM PLAST SYSTEM PLAST
Description
VG-556-BM16 LEVELER THREADED TUBE END ; PA SQ M16-2.0 10EA/BOX
Leveler Threaded Tube End; Square Threaded Tube End; 1.96 IN L X 1.97 IN W | M16 Thread; Use: Used with Solus Adjustable Leveler; Polyamide
Part #
VG-556-BM16
BDI #
343449
Details
197.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-556-BM16/p/343449
Your Price
$ 197.76 / box
$ 198.00 / box BDIExpress
$ 198.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.096
EAN
0787405256613
Product Group - BDI
M00134
Product Name
Leveler Threaded Tube End
Part Description
Square Threaded Tube End
Size
1.96 IN L X 1.97 IN W | M16 Thread
Used For
Used with Solus Adjustable Leveler
Material
Polyamide
Other Features
2 Inch Square Tube | Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-556-BM16
Manufacturer Internal Number
VG-556-BM16
Weight / LBS
0.2
Long Description
Leveler Threaded Tube End; Square Threaded Tube End; 1.96 IN L X 1.97 IN W | M16 Thread; Use: Used with Solus Adjustable Leveler; Polyamide


