https://www.bdiexpress.com/medias/INDVGEACSRYX-TB-END-THRD-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzOHxpbWFnZS9qcGVnfGFESXhMMmhsTVM4eE1EYzJPREl6TVRBd05qSXpPQzlKVGtSV1IwVkJRMU5TV1ZoZlZFSmZSVTVFWDFSSVVrUmZVazVFWHpNd01IZ3pNREF1YW5CbnwyMTMzN2MwMWU4NjA1NzRlMzBmOWUzYzBlODgyYjM5ZDZiZWQ1ODFlODdjOWE3NTM5YTI1ODgxYTA5Y2JmNGQy
https://www.bdiexpress.com/medias/INDVGEACSRYX-TB-END-THRD-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzOHxpbWFnZS9qcGVnfGFESXhMMmhsTVM4eE1EYzJPREl6TVRBd05qSXpPQzlKVGtSV1IwVkJRMU5TV1ZoZlZFSmZSVTVFWDFSSVVrUmZVazVFWHpNd01IZ3pNREF1YW5CbnwyMTMzN2MwMWU4NjA1NzRlMzBmOWUzYzBlODgyYjM5ZDZiZWQ1ODFlODdjOWE3NTM5YTI1ODgxYTA5Y2JmNGQy
343456
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-558-BM20
SYSTEM PLAST SYSTEM PLAST
Description
VG-558-BM20 LEVELER THREADED TUBE END ; NON-RETURNABLE PA RND M20-2.5 10EA/BOX
Leveler Threaded Tube End; Round Threaded Tube End; 1.97 IN OD X 1.95 IN L | M20 Thread; Use: Used with Solus Adjustable Leveler; Polyamide
Part #
VG-558-BM20
BDI #
343456
Details
179.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-558-BM20/p/343456
Your Price
$ 179.01 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.101
EAN
0787405256682
Product Group - BDI
M00134
Product Name
Leveler Threaded Tube End
Part Description
Round Threaded Tube End
Size
1.97 IN OD X 1.95 IN L | M20 Thread
Used For
Used with Solus Adjustable Leveler
Material
Polyamide
Other Features
1.5 Inch SCH 5 Pipe | Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-558-BM20
Manufacturer Internal Number
VG-558-BM20
Weight / LBS
0.18
Long Description
Leveler Threaded Tube End; Round Threaded Tube End; 1.97 IN OD X 1.95 IN L | M20 Thread; Use: Used with Solus Adjustable Leveler; Polyamide
