SYSTEM PLAST
SYSTEM PLAST
VG-612-50-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-612-50-12 CONVEYOR SENSOR MOUNT ; NON-RETURNABLE SENSOR SS 5" L
Sensor Mount; Sensor Mount; 5 IN L X 1 IN W X 0.13 IN Thickness; Use: 12 MM Sensor and Reflector; Stainless Steel
Part #
VG-612-50-12
BDI #
342056
Details
34.418459080000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-612-50-12/p/342056
Your Price
$ 34.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
0.091
EAN
0787405260412
Product Group - BDI
M00134
Product Name
Sensor Mount
Part Description
Sensor Mount
Size
5 IN L X 1 IN W X 0.13 IN Thickness
Used For
12 MM Sensor and Reflector
Material
Stainless Steel
Other Features
Use with VG-022-01 Rail Clamp
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-612-50-12
Weight / LBS
0.2
Long Description
Sensor Mount; Sensor Mount; 5 IN L X 1 IN W X 0.13 IN Thickness; Use: 12 MM Sensor and Reflector; Stainless Steel