Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-614-10M https://www.bdiexpress.com/medias/INDVGEACSRYX-MNT-RFLCTR-595-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk1NXxpbWFnZS9qcGVnfGFEUXpMMmcyWmk4eE1EYzJPRE01TWpBNU16Y3lOaTlKVGtSV1IwVkJRMU5TV1ZoZlRVNVVYMUpHVEVOVVVsODFPVFZmTXpBd2VETXdNQzVxY0djfDA2OTBjMjc1ODdkN2QzZmQ4N2U1NjZmODU0YjE2MDU1ZWQzOGJjNTgxYjEyMjllMDM3OGE2Y2I3NjhlMjY3MTc
342058 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VG-614-10M

Description

VG-614-10M REFLECTOR MNT ASSY

Reflector Mount; Reflector Mount; 2.3 IN L X 1.17 IN H | 10 MM or 8 MM SQ Rod; Use: Holding Reflector; Polyamide

Part #

VG-614-10M - ARCHIVED

BDI #
342058

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
0.027
Product Group - BDI
M00134
Product Name
Reflector Mount
Part Description
Reflector Mount
Size
2.3 IN L X 1.17 IN H | 10 MM or 8 MM SQ Rod
Used For
Holding Reflector
Material
Polyamide
Other Features
With Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-614-10M
Manufacturer Internal Number
VG-614-10M
Weight / LBS
0.06
Long Description
Reflector Mount; Reflector Mount; 2.3 IN L X 1.17 IN H | 10 MM or 8 MM SQ Rod; Use: Holding Reflector; Polyamide