https://www.bdiexpress.com/medias/INDVGEACSRYX-ASSY-SNSR-615A-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUyMXxpbWFnZS9qcGVnfGFESXpMMmc0TkM4eE1EYzJPRFU0TXpBNU9ETTVPQzlKVGtSV1IwVkJRMU5TV1ZoZlFWTlRXVjlUVGxOU1h6WXhOVUZmTXpBd2VETXdNQzVxY0djfGRjMzJlYmM0OTdjMDQ1MjJlNzYwZjVmMGUyYzA5MGNiMDBkYjFmZTVlMzEwMTY1MzdjYzBiNjkzMTlkNDhiZDc
https://www.bdiexpress.com/medias/INDVGEACSRYX-ASSY-SNSR-615A-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUyMXxpbWFnZS9qcGVnfGFESXpMMmc0TkM4eE1EYzJPRFU0TXpBNU9ETTVPQzlKVGtSV1IwVkJRMU5TV1ZoZlFWTlRXVjlUVGxOU1h6WXhOVUZmTXpBd2VETXdNQzVxY0djfGRjMzJlYmM0OTdjMDQ1MjJlNzYwZjVmMGUyYzA5MGNiMDBkYjFmZTVlMzEwMTY1MzdjYzBiNjkzMTlkNDhiZDc
SYSTEM PLAST
SYSTEM PLAST
VG-615A-10M-19
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-615A-10M-19
Sensor Mounting Assembly; Sensor Mounting Assembly; 6 IN L X 6 IN W | 10 MM Support Rod | 19 MM Accessory Bore; Use: Holding Sensor; Thermoplastic Part | Stainless Steel Tube with Plastic Insert Cap
制造商部件号
VG-615A-10M-19
BDI部件号
342060
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-615A-10M-19/p/342060
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405260481
重量 / Kilogram
0.347
Product Group - BDI
M00134
产品名称
Sensor Mounting Assembly
部件描述
Sensor Mounting Assembly
尺寸
6 IN L X 6 IN W | 10 MM Support Rod | 19 MM Accessory Bore
用于
Holding Sensor
材料
Thermoplastic Part | Stainless Steel Tube with Plastic Insert Cap
其它特点
Consist Cross Block; Reflector Mount; T-Clamp; Support Rod | With Stainless Steel Fastener
英寸 - 公制
Metric
类别 - BDI
Conveyor Components Accessories
名称
Assembly
关键字串
Sensor Mounting
制造商货号
VG-615A-10M-19
制造商内部编号
VG-615A-10M-19
重量/磅
0.6
详细描述
Sensor Mounting Assembly; Sensor Mounting Assembly; 6 IN L X 6 IN W | 10 MM Support Rod | 19 MM Accessory Bore; Use: Holding Sensor; Thermoplastic Part | Stainless Steel Tube with Plastic Insert Cap
