

SYSTEM PLAST
SYSTEM PLAST
VG-615R-10M
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-615R-10M
Reflector Mounting Assembly; Reflector Mounting Assembly; 6 IN L X 6 IN H | 10 MM Support Rod; Use: Holding Reflector; Thermoplastic Part | Stainless Steel Tube with Plastic Insert Cap
制造商部件号
VG-615R-10M
BDI部件号
342066
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-615R-10M/p/342066
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405260559
重量 / Kilogram
0.159
Product Group - BDI
M00134
产品名称
Reflector Mounting Assembly
部件描述
Reflector Mounting Assembly
尺寸
6 IN L X 6 IN H | 10 MM Support Rod
用于
Holding Reflector
材料
Thermoplastic Part | Stainless Steel Tube with Plastic Insert Cap
其它特点
Stainless Steel Fastener | Assemble with T-Clamp; Reflector Mount; Cross Block; Support Rods
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Assembly
关键字串
Reflector Mounting
制造商货号
VG-615R-10M
制造商内部编号
VG-615R-10M
重量/磅
0.36
详细描述
Reflector Mounting Assembly; Reflector Mounting Assembly; 6 IN L X 6 IN H | 10 MM Support Rod; Use: Holding Reflector; Thermoplastic Part | Stainless Steel Tube with Plastic Insert Cap