https://www.bdiexpress.com/medias/INDVGEACSRYX-CLP-T-616-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3MHxpbWFnZS9qcGVnfGFEVTJMMmd4TWk4eE1EYzJPRE14T1RnM016QTFOQzlKVGtSV1IwVkJRMU5TV1ZoZlEweFFYMVJmTmpFMlh6TXdNSGd6TURBdWFuQm58NjYzZmQyOTljOWQ4NmNhMzU1YjM5ZWVjZjIzYzBhZjgyNWZjZDNkMTA0OTkzZmIyMGE4ZWU4MmE1YWQwZDBjYQ
https://www.bdiexpress.com/medias/INDVGEACSRYX-CLP-T-616-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3MHxpbWFnZS9qcGVnfGFEVTJMMmd4TWk4eE1EYzJPRE14T1RnM016QTFOQzlKVGtSV1IwVkJRMU5TV1ZoZlEweFFYMVJmTmpFMlh6TXdNSGd6TURBdWFuQm58NjYzZmQyOTljOWQ4NmNhMzU1YjM5ZWVjZjIzYzBhZjgyNWZjZDNkMTA0OTkzZmIyMGE4ZWU4MmE1YWQwZDBjYQ
341667
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-617-10M
SYSTEM PLAST SYSTEM PLAST
Description
VG-617-10M TEE CLAMP ; NON-RETURNABLE PA 10MM
Tee Clamp; T-Clamp; 2.24 IN L X 1.18 IN W | 10 MM Round Rod or 8 MM SQ Rod; Use: Light Duty Rod Type Guide Rail System; Polyamide
Part #
VG-617-10M
BDI #
341667
Details
31.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-617-10M/p/341667
Your Price
$ 31.93 / each
$ 32.00 / each BDIExpress
$ 32.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.045
EAN
0787405260610
Product Group - BDI
M00134
Product Name
Tee Clamp
Part Description
T-Clamp
Size
2.24 IN L X 1.18 IN W | 10 MM Round Rod or 8 MM SQ Rod
Used For
Light Duty Rod Type Guide Rail System
Material
Polyamide
Other Features
Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Tee
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-617-10M
Manufacturer Internal Number
VG-617-10M
Weight / LBS
0.06
Long Description
Tee Clamp; T-Clamp; 2.24 IN L X 1.18 IN W | 10 MM Round Rod or 8 MM SQ Rod; Use: Light Duty Rod Type Guide Rail System; Polyamide
