对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

VG-617-12 https://www.bdiexpress.com/medias/INDVGEACSRYX-CLP-T-61712-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk2MXxpbWFnZS9qcGVnfGFEY3pMMmd5TUM4eE1EYzJPRFEyTVRBek56VTVPQzlKVGtSV1IwVkJRMU5TV1ZoZlEweFFYMVJmTmpFM01USmZNekF3ZURNd01DNXFjR2N8NGI5ZDUxMzc0NTg5Njg3YjUyZmMyZGRkZWViMDQ5MzQzZDBhNzZmZjJlNzRjZDM0ZWE5Mjk2YzA5MzNhNTdkZQ
341668 输送机配件 

SYSTEM PLAST SYSTEM PLAST

VG-617-12

描述

SYSTEM PLAST VG-617-12

Tee Clamp; T-Clamp; 2.24 IN L X 1.18 IN W | 0.5 IN Rod; Use: Light Duty Rod Type Guide Rail System; Polyamide

制造商部件号

VG-617-12

BDI部件号
341668

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0787405260627
重量 / Kilogram
0.045
Product Group - BDI
M00134
产品名称
Tee Clamp
部件描述
T-Clamp
尺寸
2.24 IN L X 1.18 IN W | 0.5 IN Rod
用于
Light Duty Rod Type Guide Rail System
材料
Polyamide
其它特点
Stainless Steel Fastener
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Clamp
关键字串
Tee
制造商货号
VG-617-12
制造商内部编号
VG-617-12
重量/磅
0.1
详细描述
Tee Clamp; T-Clamp; 2.24 IN L X 1.18 IN W | 0.5 IN Rod; Use: Light Duty Rod Type Guide Rail System; Polyamide