Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-620-12M-12M https://www.bdiexpress.com/medias/INDREXXXXXXX-342084-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5NnxpbWFnZS9qcGVnfGFEQXdMMmd3TVM4eE1ETTRPVFE0TWpjd01EZ3pNQzlKVGtSU1JWaFlXRmhZV0ZoZk16UXlNRGcwWHpNd01IZ3pNREF1YW5Cbnw1ODdiOWFiNDk1NzQyYTZiMDE1MGFiY2Y2YWUxOGJmN2I2YzgyYWQwODUyNTRmZWUyNDIwNzA0NGExMmU1NjFk
342084 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VG-620-12M-12M

Description

VG-620-12M-12M ROD TO ROD CROSS BLOCK ; NON-RETURNABLE 10EA/BOX

Cross Block; 65MM External DIA X 100MM L; Polyamide

Part #

VG-620-12M-12M

BDI #
342084

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.082
EAN
0787405497498
Product Group - BDI
M00134
Product Name
Cross Block
Part Description
Cross Block
Size
65MM External DIA X 100MM L
Material
Polyamide
Other Features
Rod to Rod Cross Block Connecting Two Round Rods at 90 Degree | Reinforced Acetal with Stainless Steel Bolt and Nickel Plated Brass Nut | For 12MM Pin Diameter
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Block
Keyword String
Cross
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.18
Long Description
Cross Block; 65MM External DIA X 100MM L; Polyamide