https://www.bdiexpress.com/medias/INDVGEACSRYX-CRSBLK-RTRD-62012SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2NnxpbWFnZS9qcGVnfGFERTVMMmcwWmk4eE1EYzJPRFl3T0RjNE9EVXhNQzlKVGtSV1IwVkJRMU5TV1ZoZlExSlRRa3hMWDFKVVVrUmZOakl3TVRKVFVWOHpNREI0TXpBd0xtcHdad3xjNTNkYjQ4MWE5MzQwMjQyMjYzNWYxYjM2OWEyNzQyMTEyMDgzYTgwNmE1YmI5MzQ2M2JkZDNiYjNhN2JhY2E0
https://www.bdiexpress.com/medias/INDVGEACSRYX-CRSBLK-RTRD-62012SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2NnxpbWFnZS9qcGVnfGFERTVMMmcwWmk4eE1EYzJPRFl3T0RjNE9EVXhNQzlKVGtSV1IwVkJRMU5TV1ZoZlExSlRRa3hMWDFKVVVrUmZOakl3TVRKVFVWOHpNREI0TXpBd0xtcHdad3xjNTNkYjQ4MWE5MzQwMjQyMjYzNWYxYjM2OWEyNzQyMTEyMDgzYTgwNmE1YmI5MzQ2M2JkZDNiYjNhN2JhY2E0
SYSTEM PLAST
SYSTEM PLAST
VG-620-12SQ-34
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-620-12SQ-34
Cross Block; 90 Deg Rod To Square Rod Cross Block; 2.88 IN L X 1.13 IN W X 1.13 IN H | 0.5 IN Rod X 0.75 IN Rod; Use: Connect Round and Square Rod at 90 Deg; Acetal
制造商部件号
VG-620-12SQ-34
BDI部件号
342087
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-620-12SQ-34/p/342087
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405260764
重量 / Kilogram
0.059
Product Group - BDI
M00134
产品名称
Cross Block
部件描述
90 Deg Rod To Square Rod Cross Block
尺寸
2.88 IN L X 1.13 IN W X 1.13 IN H | 0.5 IN Rod X 0.75 IN Rod
用于
Connect Round and Square Rod at 90 Deg
材料
Acetal
其它特点
Stainless Steel Bolt | Nickel Plated Brass Nut
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Cross Block
制造商货号
VG-620-12SQ-34
重量/磅
0.2
详细描述
Cross Block; 90 Deg Rod To Square Rod Cross Block; 2.88 IN L X 1.13 IN W X 1.13 IN H | 0.5 IN Rod X 0.75 IN Rod; Use: Connect Round and Square Rod at 90 Deg; Acetal
