20287983
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-621-12-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-621-12-12 CROSS BLOCK ; PA 1/2" X 1/2"
Cross Block; 90 Deg Heavy Duty Cross Block with 2 Knobs; 4 IN L X 2 IN W | 0.5 IN Rod X 0.5 IN Rod; Use: Connect Two Round Rods at 90 Deg; Polyamide
Part #
VG-621-12-12
BDI #
20287983
Details
41.2
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-621-12-12/p/20287983
Your Price
$ 41.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.159
EAN
0662288969631
Product Group - BDI
M00134
Product Name
Cross Block
Part Description
90 Deg Heavy Duty Cross Block with 2 Knobs
Size
4 IN L X 2 IN W | 0.5 IN Rod X 0.5 IN Rod
Used For
Connect Two Round Rods at 90 Deg
Material
Polyamide
Other Features
With 2 Knobs | Polyamide Knob with Brass Insert | Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cross Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-621-12-12
Manufacturer Internal Number
VG-621-12-12
Weight / LBS
0.4
Long Description
Cross Block; 90 Deg Heavy Duty Cross Block with 2 Knobs; 4 IN L X 2 IN W | 0.5 IN Rod X 0.5 IN Rod; Use: Connect Two Round Rods at 90 Deg; Polyamide


