https://www.bdiexpress.com/medias/INDVGEACSRYX-CRSBLK-HDTY-621NN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYwMnxpbWFnZS9qcGVnfGFEYzRMMmcyTnk4eE1EYzJPREl5TmpJMU5EZzNPQzlKVGtSV1IwVkJRMU5TV1ZoZlExSlRRa3hMWDBoRVZGbGZOakl4VGs1Zk16QXdlRE13TUM1cWNHY3wxODI4YmNkMzBiODY3ODQyYjU1NTEzYWUyYWJkMTllMTFmN2ZiYWY0MDdhNTVjNTg4MmY5ODJhZTY1OTFhMDQw
https://www.bdiexpress.com/medias/INDVGEACSRYX-CRSBLK-HDTY-621NN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYwMnxpbWFnZS9qcGVnfGFEYzRMMmcyTnk4eE1EYzJPREl5TmpJMU5EZzNPQzlKVGtSV1IwVkJRMU5TV1ZoZlExSlRRa3hMWDBoRVZGbGZOakl4VGs1Zk16QXdlRE13TUM1cWNHY3wxODI4YmNkMzBiODY3ODQyYjU1NTEzYWUyYWJkMTllMTFmN2ZiYWY0MDdhNTVjNTg4MmY5ODJhZTY1OTFhMDQw
SYSTEM PLAST
SYSTEM PLAST
VG-621NN-12-58
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-621NN-12-58
Cross Block; 90 Deg Heavy Duty Cross Block with 2 Nut; 3.4 IN L X 1.41 IN W | 0.5 IN Rod X 0.625 IN Rod; Use: Connect Two Round Rods at 90 Deg; Polyamide
制造商部件号
VG-621NN-12-58
BDI部件号
342101
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-621NN-12-58/p/342101
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405260924
重量 / Kilogram
0.136
Product Group - BDI
M00134
产品名称
Cross Block
部件描述
90 Deg Heavy Duty Cross Block with 2 Nut
尺寸
3.4 IN L X 1.41 IN W | 0.5 IN Rod X 0.625 IN Rod
用于
Connect Two Round Rods at 90 Deg
材料
Polyamide
其它特点
With 2 Nuts | Stainless Steel Hardware
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Cross Block
制造商货号
VG-621NN-12-58
重量/磅
0.3
详细描述
Cross Block; 90 Deg Heavy Duty Cross Block with 2 Nut; 3.4 IN L X 1.41 IN W | 0.5 IN Rod X 0.625 IN Rod; Use: Connect Two Round Rods at 90 Deg; Polyamide
