对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

VG-621S-58-58 https://www.bdiexpress.com/medias/INDVGEACSRYX-CRSBLK-HDTY-621S-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxMnxpbWFnZS9qcGVnfGFETTVMMmd5TkM4eE1EYzJOemd6TURnM05qRTVNQzlKVGtSV1IwVkJRMU5TV1ZoZlExSlRRa3hMWDBoRVZGbGZOakl4VTE4ek1EQjRNekF3TG1wd1p3fDM1M2ZlNDhlOWQ3YjA0NTY4Y2RiOThlOWJmYWQ3NTdlY2IxMWQyOGE1Y2Y3YThjMTZhYTJkMTljOWZlMzY0NGE
342110 输送机配件 

SYSTEM PLAST SYSTEM PLAST

VG-621S-58-58

描述

SYSTEM PLAST VG-621S-58-58

Cross Block; 90 Deg Stainless Steel Heavy Duty Cross Block with 2 Knobs; 4.2 IN L X 2 IN W | 0.625 IN Rod X 0.625 IN Rod; Use: Connect Two Round Rods at 90 Deg; Stainless Steel

制造商部件号

VG-621S-58-58

BDI部件号
342110

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 2

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0787405261136
重量 / Kilogram
0.068
Product Group - BDI
M00134
产品名称
Cross Block
部件描述
90 Deg Stainless Steel Heavy Duty Cross Block with 2 Knobs
尺寸
4.2 IN L X 2 IN W | 0.625 IN Rod X 0.625 IN Rod
用于
Connect Two Round Rods at 90 Deg
材料
Stainless Steel
其它特点
Polyamide Knob with Brass Insert | Stainless Steel Hardware
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Cross Block
制造商货号
VG-621S-58-58
重量/磅
0.5
详细描述
Cross Block; 90 Deg Stainless Steel Heavy Duty Cross Block with 2 Knobs; 4.2 IN L X 2 IN W | 0.625 IN Rod X 0.625 IN Rod; Use: Connect Two Round Rods at 90 Deg; Stainless Steel