SYSTEM PLAST
SYSTEM PLAST
VG-621SNK-12-12
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-621SNK-12-12
Cross Block; 90 Deg Stainless Steel Heavy Duty Cross Block with 1 Knob and 1 Nut; 3.9 IN L X 2 IN W | 0.5 IN Rod X 0.5 IN Rod; Use: Connect Two Round Rods at 90 Deg; Stainless Steel
制造商部件号
VG-621SNK-12-12
BDI部件号
342111
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-621SNK-12-12/p/342111
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405261150
重量 / Kilogram
0.381
Product Group - BDI
M00134
产品名称
Cross Block
部件描述
90 Deg Stainless Steel Heavy Duty Cross Block with 1 Knob and 1 Nut
尺寸
3.9 IN L X 2 IN W | 0.5 IN Rod X 0.5 IN Rod
用于
Connect Two Round Rods at 90 Deg
材料
Stainless Steel
其它特点
1 Knob and 1 Nut | Polyamide Knob with Brass Insert | Stainless Steel Hardware
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Cross Block
制造商货号
VG-621SNK-12-12
制造商内部编号
VG-621SNK-12-12
重量/磅
0.6
详细描述
Cross Block; 90 Deg Stainless Steel Heavy Duty Cross Block with 1 Knob and 1 Nut; 3.9 IN L X 2 IN W | 0.5 IN Rod X 0.5 IN Rod; Use: Connect Two Round Rods at 90 Deg; Stainless Steel


