SYSTEM PLAST
SYSTEM PLAST
VG-627-30-12
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-627-30-12
Tee Rod; Molded T-Rod; 4.41 IN L X 2.38 IN W X 1.5 IN H | 0.5 IN Dia X 3 IN L Rod; Use: Holding Assembly or as a Light Duty Side Mount Bracket; Polyamide | Rod: Stainless Steel
制造商部件号
VG-627-30-12
BDI部件号
342124
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-627-30-12/p/342124
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405497887
重量 / Kilogram
0.07
Product Group - BDI
M00134
产品名称
Tee Rod
部件描述
Molded T-Rod
尺寸
4.41 IN L X 2.38 IN W X 1.5 IN H | 0.5 IN Dia X 3 IN L Rod
用于
Holding Assembly or as a Light Duty Side Mount Bracket
材料
Polyamide | Rod: Stainless Steel
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
T Rod
制造商货号
VG-627-30-12
制造商内部编号
VG-627-30-12
重量/磅
0.2
详细描述
Tee Rod; Molded T-Rod; 4.41 IN L X 2.38 IN W X 1.5 IN H | 0.5 IN Dia X 3 IN L Rod; Use: Holding Assembly or as a Light Duty Side Mount Bracket; Polyamide | Rod: Stainless Steel


