

SYSTEM PLAST
SYSTEM PLAST
VG-628-50-12-58
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-628-50-12-58
Accessory Holder; Accessory Holder; 1.17 IN W | 0.31 IN Thickness | 0.58 IN Accessory Bore | 5 IN L X 0.5 IN Rod; Use: Holding Many Types of Accessories; Holder: Polyamide | Rod: Stainless Steel
制造商部件号
VG-628-50-12-58
BDI部件号
342137
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-628-50-12-58/p/342137
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.091
Product Group - BDI
M00134
产品名称
Accessory Holder
部件描述
Accessory Holder
尺寸
1.17 IN W | 0.31 IN Thickness | 0.58 IN Accessory Bore | 5 IN L X 0.5 IN Rod
用于
Holding Many Types of Accessories
材料
Holder: Polyamide | Rod: Stainless Steel
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Holder
关键字串
Accessory
制造商货号
VG-628-50-12-58
重量/磅
0.2
详细描述
Accessory Holder; Accessory Holder; 1.17 IN W | 0.31 IN Thickness | 0.58 IN Accessory Bore | 5 IN L X 0.5 IN Rod; Use: Holding Many Types of Accessories; Holder: Polyamide | Rod: Stainless Steel