https://www.bdiexpress.com/medias/INDVGEACSRYX-CLP-CRS-629R-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3OHxpbWFnZS9qcGVnfGFHUXlMMmhsTnk4eE1EYzJOak14TmpBeE1UVTFNQzlKVGtSV1IwVkJRMU5TV1ZoZlEweFFYME5TVTE4Mk1qbFNYek13TUhnek1EQXVhbkJufGQ3NmQ4OGU5ODkyYWFlMjQxMjU5ZmU3NTNhYTI4YTc5YTQ1MGU2ODI0ZGVlNzBmNWNiNTZjZGU5NWE4ODNhYmM
https://www.bdiexpress.com/medias/INDVGEACSRYX-CLP-CRS-629R-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3OHxpbWFnZS9qcGVnfGFHUXlMMmhsTnk4eE1EYzJOak14TmpBeE1UVTFNQzlKVGtSV1IwVkJRMU5TV1ZoZlEweFFYME5TVTE4Mk1qbFNYek13TUhnek1EQXVhbkJufGQ3NmQ4OGU5ODkyYWFlMjQxMjU5ZmU3NTNhYTI4YTc5YTQ1MGU2ODI0ZGVlNzBmNWNiNTZjZGU5NWE4ODNhYmM
SYSTEM PLAST
SYSTEM PLAST
VG-629R-12-12
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-629R-12-12
Cross Clamp; Rotating Cross Clamp at Any Angle; 2.37 IN L X 1.16 IN W X 2 IN H | 0.5 IN Rod X 0.5 IN Rod; Use: Connect Two 0.5 Inch Round Rods at Any Angle; Stainless Steel
制造商部件号
VG-629R-12-12
BDI部件号
341673
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-629R-12-12/p/341673
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405498068
重量 / Kilogram
0.086
Product Group - BDI
M00134
产品名称
Cross Clamp
部件描述
Rotating Cross Clamp at Any Angle
尺寸
2.37 IN L X 1.16 IN W X 2 IN H | 0.5 IN Rod X 0.5 IN Rod
用于
Connect Two 0.5 Inch Round Rods at Any Angle
材料
Stainless Steel
其它特点
Stainless Steel Fastener
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Clamp
关键字串
Cross
制造商货号
VG-629R-12-12
制造商内部编号
VG-629R-12-12
重量/磅
0.2
详细描述
Cross Clamp; Rotating Cross Clamp at Any Angle; 2.37 IN L X 1.16 IN W X 2 IN H | 0.5 IN Rod X 0.5 IN Rod; Use: Connect Two 0.5 Inch Round Rods at Any Angle; Stainless Steel
