

341684
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-634-CC
SYSTEM PLAST SYSTEM PLAST
Description
VG-634-CC HINGE ; NON-RETURNABLE HEAVY DUTY PA 2EA/PAK
Heavy Duty Hinge; Heavy Duty Hinge; 3.13 IN L X 0.85 IN W X 4 IN H; Use: Door; Polyamide
Part #
VG-634-CC
BDI #
341684
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-634-CC/p/341684
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162403
Weight / Kilogram
0.118
EAN
0787405262317
Product Group - BDI
M00134
Product Name
Heavy Duty Hinge
Part Description
Heavy Duty Hinge
Size
3.13 IN L X 0.85 IN W X 4 IN H
Used For
Door
Material
Polyamide
Other Features
Corrosion Resistant | Black | 0.313 Inch Fastener | With Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8418.99.40.00
Noun
Hinge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-634-CC
Manufacturer Internal Number
VG-634-CC
Weight / LBS
0.26
Long Description
Heavy Duty Hinge; Heavy Duty Hinge; 3.13 IN L X 0.85 IN W X 4 IN H; Use: Door; Polyamide