

341688
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-635-GR
SYSTEM PLAST SYSTEM PLAST
Description
VG-635-GR HINGE ; NON-RETURNABLE STD DUTY PA GR 2EA/PAK
Standard Duty Hinge; Standard Duty Hinge; 1.9 IN L X 0.75 IN W X 1.9 IN H; Use: Swinging Door and Panel; Polyamide
Part #
VG-635-GR
BDI #
341688
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-635-GR/p/341688
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162403
Weight / Kilogram
0.045
EAN
0787405498112
Product Group - BDI
M00134
Product Name
Standard Duty Hinge
Part Description
Standard Duty Hinge
Size
1.9 IN L X 0.75 IN W X 1.9 IN H
Used For
Swinging Door and Panel
Material
Polyamide
Other Features
Corrosion Resistant | Gray
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8418.99.40.00
Noun
Hinge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-635-GR
Manufacturer Internal Number
VG-635-GR
Weight / LBS
0.08
Long Description
Standard Duty Hinge; Standard Duty Hinge; 1.9 IN L X 0.75 IN W X 1.9 IN H; Use: Swinging Door and Panel; Polyamide