Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-641-K-34 https://www.bdiexpress.com/medias/INDVGEACSRYX-MNT-ROD-641K-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyM3xpbWFnZS9qcGVnfGFEUTNMMmhpTUM4eE1EYzJPREk1TkRZME1UWTVOQzlKVGtSV1IwVkJRMU5TV1ZoZlRVNVVYMUpQUkY4Mk5ERkxYek13TUhnek1EQXVhbkJufDM4ODQ3NDQ0NzRkMTg2MmRjZjBhYzcxYmNlOWY5Y2Q5MDZmMDc0YjkxMjIwZDNlOWJlNmQyMDFjNWUyYzY5NDU
342139 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VG-641-K-34

Description

VG-641-K-34 CONVEYOR ROD MOUNT ; NON-RETURNABLE CLIP KNOB 3/4" 2EA/PAK

Rod Mount; Rod Mount; 0.75 IN Rod; Use: Conveyor Lane Dividing or Rod Adjustment; Stainless Steel

Part #

VG-641-K-34

BDI #
342139

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
0.109
EAN
0787405498150
Product Group - BDI
M00134
Product Name
Rod Mount
Part Description
Rod Mount
Size
0.75 IN Rod
Used For
Conveyor Lane Dividing or Rod Adjustment
Material
Stainless Steel
Other Features
Black Nylon Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-641-K-34
Manufacturer Internal Number
VG-641-K-34
Weight / LBS
2.34
Long Description
Rod Mount; Rod Mount; 0.75 IN Rod; Use: Conveyor Lane Dividing or Rod Adjustment; Stainless Steel