对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

VG-641-N-58 https://www.bdiexpress.com/medias/INDVGEACSRYX-MNT-ROD-641N-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA4N3xpbWFnZS9qcGVnfGFHUTFMMmhtTXk4eE1EYzJPRGd4TnpreE16ZzROaTlKVGtSV1IwVkJRMU5TV1ZoZlRVNVVYMUpQUkY4Mk5ERk9Yek13TUhnek1EQXVhbkJufGEwNzI3YmFlZDQxNTk2OTZiNGRmZjJkNzdmYjJlY2U3NDVjM2Y3YmEzOTRiYzFhMzI2NTVjYTgxMTAyZjcxZjU
342143 输送机配件 

SYSTEM PLAST SYSTEM PLAST

VG-641-N-58

描述

SYSTEM PLAST VG-641-N-58

Rod Mount; Rod Mount; 0.625 IN Rod; Use: Conveyor Lane Dividing or Rod Adjustment; Stainless Steel

制造商部件号

VG-641-N-58

BDI部件号
342143

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0787405498211
重量 / Kilogram
0.082
Product Group - BDI
M00134
产品名称
Rod Mount
部件描述
Rod Mount
尺寸
0.625 IN Rod
用于
Conveyor Lane Dividing or Rod Adjustment
材料
Stainless Steel
其它特点
Stainless Steel Hardware
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Mount
关键字串
Conveyor
制造商货号
VG-641-N-58
制造商内部编号
VG-641-N-58
重量/磅
2.24
详细描述
Rod Mount; Rod Mount; 0.625 IN Rod; Use: Conveyor Lane Dividing or Rod Adjustment; Stainless Steel