341689
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-650-A
SYSTEM PLAST SYSTEM PLAST
Description
VG-650-A CHAIN RETURN SHOE ; NON-RETURNABLE PA
Chain Return Shoe; Chain Return Shoe; 9.58 IN L X 3.46 IN W X 1.5 IN H; Use: Guiding Steel Chain or Belting in to Return Way; Polyamide
Part #
VG-650-A
BDI #
341689
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-650-A/p/341689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.154
EAN
0787405262751
Product Group - BDI
M00134
Product Name
Chain Return Shoe
Part Description
Chain Return Shoe
Size
9.58 IN L X 3.46 IN W X 1.5 IN H
Used For
Guiding Steel Chain or Belting in to Return Way
Material
Polyamide
Other Features
Radiused Wear Shoe | Black
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shoe
Keyword String
Chain Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-650-A
Manufacturer Internal Number
VG-650-A
Weight / LBS
0.3
Long Description
Chain Return Shoe; Chain Return Shoe; 9.58 IN L X 3.46 IN W X 1.5 IN H; Use: Guiding Steel Chain or Belting in to Return Way; Polyamide